AXIS COMMUNICATIONS | 6407-001 | P3367-VE EU
Network Camera, Digital PTZ, MPEG-4/JPEG, 2592 x 1944 Resolution, F1.2 Varifocal/P-Iris 3 to 9 MM Lens, POE, 12.1 Watt, 512 MB RAM, Aluminum Inner Casing, Polycarbonate Dome, White

MFR PART #  6407-001  | P3367-VE EU
PART #  607569
Minimum 1 Each
Call for Availability

Description

5MP, day/night, fixed dome with vandal-resistant, IP66-rated outdoor casing. Varifocal 3-9 mm P-iris lens, remote focus and zoom. Multiple, individually configurable H.264 and Motion JPEG streams; max 5MP resolution at 12 fps or HDTV 1080p at 30 fps. W DR. Video motion detection and active tampering alarm. Two-way audio and audio detection. I/O for alarm/event handling, SD/SDHC memory card slot for optional local video storage. Operation in -40 Degrees C to +55 Degrees C powered by standard Power ove r Ethernet. Midspan not included. Includes smoked and clear transparent covers, weather shield against sun, rain or snow, and 5m Ethernet cable with mounted gasket. European Community.

Features

  • The Axis P3367-Ve is a Day and Night Fixed Dome Network Camera that Offers Superb Video Performance
  • This Camera Benefits from Both Large Area Overview and Low-Light Sensitivity
  • Axis P3367-Ve also Features P-Iris, a New and Revolutionary Precise Iris Control System that Provides Optimal Image Quality in All Lighting Conditions
  • Axis P3367-V with Its Vandal-Resistant Casing is a Fixed Dome Specifically Designed for Indoor Environments Where Discreet and Compact Solutions are Required

Specifications:

Compression Type H.264
Dome Color CLEAR
Environment OUTDOOR
Form Factor DOME
Lens Type VARI-FOCAL
Position Type FIXED
PoE YES
Signal Process IP
Resolution 5 MEGAPIXELS
UNSPSC Code 46171610

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.