PANDUIT | FZ12D5-5M30Y
QuickNet Multimode OM4 10Gig 10 GbE 50/125 um Fiber Optic Interconnect Cable Assembly, 12 Fiber, MTP To MTP Connector, Plenum (OFNP) Rated, 30 m, Aqua

MFR PART #  FZ12D5-5M30Y
PART #  428404
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Features

  • High-density 12-fiber ribbon cable - Enables an easy and well organized high-density installation with design flexibility and lower installation costs
  • Plenum rated jacket Meets NFPA 262 (OFNP) flame rating for standard compliant safety
  • MTP 12-fiber connector Easily connects network segments to reduce deployment time, improve reliability and make maintenance easier
  • Precision plug yields lower average insertion loss for improved optical performance Interface design improvements assure durability and reliability
  • Proprietary polishing process - Unique MTP connector termination enhancements deliver uniform fiber height across the 12-fiber interface Helps optimize connector to connector mating resulting in low insertion loss and excellent return loss performance
  • 10Gig MTP interconnect cable assemblies are tested per IEEE 802.3ae 10 GbE to support network transmission speeds up to 10 Gbps for link lengths up to 300 m for OM3 and up to 500 m for OM4 at 850 nm to assure high performance and reliability
  • One female MTP connector on each end on ribbon interconnect cable (9/125 um)

Specifications:

Connector Type MPO - MPO
Fiber Type OM4
Length 30 M | 98.43 FT.
Number of Fibers 12 FIBER
Type TRUNK CABLES
UNSPSC Code 26121650

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within France. Anixter.com orders do not currently ship to addresses outside France or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside France or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.