BOSCH SECURITY SYSTEMS | NEZ-5230-EPCW4
AUTODOME 5000 HD Camera, 1080P, 30x, Pendant, Clear Bubble, Outdoor

MFR PART #  NEZ-5230-EPCW4
PART #  661800
Minimum 1 Each
Call for Availability

Description

AUTODOME IP 5000 HD Camera, 1080P30 30X Day/Night 50/60HZ Camera, INDOOR IN-CEILING MOUNT Housing, Clear Bubble, PoE+ OR 24 V AC

Must be a reseller to purchase this product.

Features

  • Ideal for indoor and outdoor applications where HD object identification up to 623 feet (190 meters), and object detection distance up to 5,249 feet (1900 meters) are required
  • 30x optical zoom delivers the highest quality of relevant images - even over la

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Environment OUTDOOR
Form Factor DOME
Lens Type FIXED
Position Type FIXED
PoE YES
Signal Process IP
Resolution HDTV 1080P
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.