VIDEOTEC | NXM1K1000B
Camera Housing, Cylindrical Body, 40 Watt, 154 MM Diameter x 370 MM Length, Electropolished Stainless Steel, IP66/67/68, With 120/230 Volt AC Heater, Sunshield, For AG Environment

MFR PART #  NXM1K1000B
PART #  441632
Minimum 1 Each
Call for Availability

Description

Housing with sunshield and heater IN 115/230 V AC, 40W

Features

  • Cylindrical Body Enclosed by Two 9 MM Thick Circular Flange
  • The NXM Housing, Entirely Constructed from AISI 316L Electro Polished Stainless Steel is Designed to Operate in Specialist Environments Such as Marine, Industrial, Chemical and Where the Exter nal Conditions are Highly Corrosive

Specifications:

Duty Rating HEAVY
Environment Type OUTDOOR
Type HOUSING
Mounting Type WALL AND CEILING
Special Property TAMPER-PROOF
Voltage/Current Type 115 VAC
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.