ISONAS Pure IP Access Control

The new Pure IP hardware family from ISONAS (an Allegion Brand) offers a suite of products that allow you to customize your access control solution. This Reader-Controller uses patented technology and is designed as an all-in-one intelligent device, eliminating the need for a panel and allowing you to take advantage of your existing network. Each Reader-Controller option can utilize a full range of credentials, including the use of your smart phone as your credential.

The ISONAS Pure IP Bridge provides a means of upgrading existing access control systems to a Pure IP system without the need to replace existing readers and credentials. Ideally suited to applications requiring real time control via PC or mobile devices controlling up to 96 doors and suitable for high volumes of users.

Features and Functions

  • All-in-one design of reader and controller eliminates the need for separate controllers
  • Wall reader and Mullion Readers available in Multi-card technology or Proximity only configurations
  • Simple “plug and play” installation
  • Local mode feature allows readers to function without a network connection, giving faster user response times, less network traffic and reduced host system loading.
  • Bluetooth Low Energy (BLE) allows customers to utilize Pure Mobile App to use their smart phone as their credential
  • LED indicators for reader status and backlit keypad
  • Tamper detection prevents security breaches at the reader
  • Metal backplate provides additional security and consistent read range

Browse Pure IP Reader-Controllers