The Ability to See Everything In a Single Image Is a Major Benefit 

Bosch banner

The ability to see everything in a single image is a major benefit. Blind spots can seriously undermine the reliability of your video surveillance solution. From now on, you will never have to deal with blind spots again, because the FLEXIDOME IP panoramic MP cameras from Bosch offer a full 180-degree or 360-degree overview of a particular area in one simple view.

Thanks to a choice of 5 or 12 megapixel resolution at high frame rates and fish eye lens, a complete overview without blind spots and easy capture of moving objects significantly improves the quality of every video surveillance operation. With built-in intelligence video data is minimized and easily managed by providing images that contain only relevant information, at the relevant time, to the relevant place with lowest network strain.

Capture images and overview in the highest detail

Capture images and overview in the highest detail iamge

Thanks to the 12 megapixel sensor and fisheye lens, the FLEXIDOME IP panoramic 7000 MP offers an overview image of an area, while enabling users to simultaneously zoom in on an object of interest. The close-up images are transmitted in a separate stream so that both overview and detail can be viewed at the same time – and all in high resolution. With 12 megapixel resolution at an incredibly high frame rate of 30 frames per second, it provides an overview with superb clarity and enables the easy capture of fast moving objects to significantly improve the quality of your surveillance operation.

The FLEXIDOME IP panoramic 5000 MP combines innovative technologies with the smallest 360-degree dome design available on the market. It perfectly balances performance with aesthetics making it ideal for applications where appearance and discretion is just as important. In addition to its great design, the camera is built to resist vandalism and can be used both indoors and outdoors. With its 5 megapixel sensor resolution at 15 frames per second, you can easy capture moving objects while maintaining a complete overview.

Perfect exposure every time

Perfect exposure every time image

The FLEXIDOME IP panoramic 7000 MP ensures that objects of interest are captured at the perfect exposure in every situation thanks to Intelligent Auto Exposure. It automatically adjusts the exposure of the camera offering superb front light compensation and incredible backlight compensation by dynamically adapting to the changing light conditions.

24/7 Remote access and camera control

24/7 Remote access and camera control image

You cannot be everywhere all the time. That is why both the FLEXIDOME IP panoramic 7000 MP and FLEXIDOME IP panoramic 5000 MP are fully supported by Dynamic Transcoding technology. In combination with the free Video Security Client it gives you easy instant 24/7 remote access to camera controls, live video streams, recordings and HD dewarped images, regardless of available bandwidth.

The Video Security Client enables you to view multiple sites or cameras simultaneously. This viewing software supports desktops, 2-in-1 laptops as well as mobile devices running Windows 8. To ensure maximum user friendliness it supports intuitive control via touch screen or mouse and keyboard operation. Simply expand your IP video surveillance system with either a DIVAR IP recording solution or VIDEOJET XTC XF to gain all the benefits of Dynamic Transcoding.

Detailed images that are easier to manage

Detailed images that are easier to manage image

More details and pixels means more data, which in turn means more storage capacity and higher network load. With built-in Intelligent Dynamic Noise Reduction (IDNR) both the FLEXIDOME IP panoramic 7000 MP and FLEXIDOME IP panoramic 5000 MP ensure that high resolution images are easy to manage and reduce network strain and storage costs substantially. IDNR saves up to 50% on bitrate without compromising the quality of your video.

Unlike typical video surveillance images, cameras that capture an ultra-wide field of view (panoramic cameras) produce images that are rounded and distorted. Dewarping eliminates this fish eye lens distortion and delivers usable video images. Both the FLEXIDOME IP panoramic 7000 MP and FLEXIDOME IP panoramic 5000 MP offer client-side dewarping.

In addition, the FLEXIDOME IP panoramic 7000 MP offers built-in (edge) dewarping. This feature makes it easier to integrate with third-party VMS systems by providing undistorted images directly from the camera and lowering requirements at client-side. It also enables additional bitrate reduction by streaming only relevant parts of the scene. Finally, edge dewarping takes away the calculation power needed from the user’s system to ensure it works seamlessly with existing hardware.

Intelligent features adding sense and structure

Intelligent features adding sense and structure image

The FLEXIDOME IP panoramic 7000 MP features Intelligent Video Analysis (IVA). It helps you to focus on relevant situations by alerting you when needed and to trace back important events from hours of video in seconds. IVA technology enriches your video surveillance solution by adding sense and structure to your video material to ensure effortless forensic searches and minimal false alarms. It also enables you to keep track of moving objects within the overview image either automatically or based on a predefined alarm rule.

The FLEXIDOME IP panoramic 7000 MP simultaneously offers the full overview image and multiple Regions of Interest (ROI) to monitor certain areas of interest as separate streams. This ensures video data is easy to manage, especially as the various viewing modes can be selected to view undistorted images. What’s more, a third stream lets you electronically pan-tilt-zoom to focus on details without losing the bigger picture.

Great designs, easy to install

Great designs, easy to install image

All FLEXIDOME IP panoramic 7000 cameras can be offered as 360-degree or 180-degree model. The cameras can be installed both on walls and in ceilings and are ideal for applications such as corridors and reception desks. All cameras offer an awesome design and are incredibly easy to install thanks to the unique twist-click installation reducing installation times substantially. After installation of the designated mounting ring the camera can be simply installed by a twist and a click.
The FLEXIDOME IP panoramic 7000 cameras offer an overview image in full discretion with the highest level of detail, while meeting the requirements set by the architect. The design of the FLEXIDOME IP panoramic 7000 cameras makes them ideal for situations where the highest performance must be matched by aesthetics, such as museums or monumental buildings. If the FLEXIDOME IP panoramic 7000 MP is still too visible, customers can choose the specifically designed in-ceiling models FLEXIDOME IP panoramic 7000 IC. When installed, these models are almost invisible thanks to their flush-mount design and paintable covers that blend seamlessly blend into the environment. So visitors can be captivated by the art in a museum, or great architecture, without being distracted by video surveillance cameras. The FLEXIDOME IP panoramic 7000 cameras offer an overview image with complete discretion and the highest level of detail, while meeting the requirements set by the architect.

The FLEXIDOME IP panoramic 5000 MP is, depending on the model, built to resist vandalism and can be used both indoors and outdoors. The camera is specifically designed for easy installation. With a preassembled surface mount bracket it can be directly mounted onto a ceiling. The unique cabling design reduces installation times substantially and updating the firmware with the latest features can even be done remotely.


Related

Have a question? Ask our security expert.