CORNING | 006EEC-13122A20 | FWCT01-S0006-U003
SSTCentral Tube Steel Armor Outdoor Cable

MFR PART #  006EEC-13122A20  | FWCT01-S0006-U003
PART #  372-COR9-LTACT-06
Minimum 1 Meter
Call for Availability

Description

Corning central tube cables with corrugated steel armoring are designed for outdoor use for campus, city and intercity backbones in duct and direct burial installations.
The central tube cable construction, by isolating the fibers from installations an d environmental rigors, provides stable and highly reliable transmission parameters. The fibers are color coded for quick and easy identification.
The cable construction, based on a central buffer tube, is very compact, light, flexible and ideal for co nnections requiring a moderate fiber count.
These cables are designed for installation in conduits, ducts and for direct burial.

Applications

Direct Buried, Duct

Features

  • Waterblocking technology
    Outside Plant (OSP) applications UV and microbe resistant
    Can be directly buried or installed in ducts Corrugated steel armoring
    Rodent, mechanical protection and direct buried applications Small diameter and bend r adius
    Easy installation in space-constrained areas Fibers color coding to Telcordia-Bellcore
    Easy identification of the individual fibers

Specification Description

TIA/EIA-492CAAB, IEC 60793-2-50 Type B1.3, ITU-T G.652.D, ISO/IEC 11801 Ed.2.2

Specifications:

All-Dielectric NO
Armored YES
Cable Type LOOSE TUBE
Fiber Count 6
Fiber Type OS2 SINGLE-MODE
Rodent Protected YES
Self-Support NO
UNSPSC Code 26121637

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.