CORNING | 008T8Z-32138E2G | LCXLI2-L5008-G700
MIC Tight Buffer Indoor Cable 8F G50 MMF ClearCurve OM2 0.9mm TB3, Cca-s1a,d1,a1

MFR PART #  008T8Z-32138E2G  | LCXLI2-L5008-G700
PART #  374-COR50CC-TBD-08
Minimum 1 Meter
Call for Availability

Description

Corning LANscape indoor cables can be deployed indoor as building backbone (riser) cabling as well as for the cabling between floor distributors.
The tight-buffered construction facilitates easier termination for low-fiber-count applications in the loc al area network (LAN) and eliminates need for fan-out kits.

Applications

General Building Applications, General Purpose Horizontal, Indoor Horizontal, Vertical Riser

Features

  • All-dielectric construction
    Requires no grounding or bonding Small diameter and bend radius
    Easy installation in space-constrained areas TB3 tight buffered construction
    Easy and consistent stripping over 10 cm Silicon-free outer jacket
    The cable jacket and the outer jacket of subunits (not valid for 900 um tight buffers) are free of harmful components to paint structures Flame retardant
    LSZHTM/FRNC

Specification Description

Flame retardant according to IEC 60332-1-2 (single cable) and IEC 60332-3-24 (bunch of cables)Flame retardant according to IEC 60332-1-2 (single cable) and IEC 60332-3-24 (bunch of cables) Reaction to fire according to EN 50575 and EN 13501-6 Low smoke according to IEC 61034 and zero halogen to IEC 60754-1 Non-corrosive according to IEC 60754-2Zero Halogen to IEC 60754-1

Specifications:

Armored NO
Cable Type TIGHT BUFFERED
Fiber Count 8
Fiber Type OM2 50 MICRON MULTIMODE
Fire Rating LOW SMOKE ZERO HALOGEN (LSZH)
UNSPSC Code 26121607

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.