AXIS COMMUNICATIONS | 02187-002 | M5000-G EU
M5000-G EU 15MP PANORAMIC W/PTZ, 10X OPTICAL ZOOM 3X5MP HDTV 1080

MFR PART #  02187-002  | M5000-G EU
PART #  10264279
Minimum 1 Each
Sign In For Inventory

Description

AXIS M5000-G PTZ Camera features three 5 MP sensors and one PTZ camera with 10x optical zoom for total situational
awareness of indoor areas up to 400 m2 (4300 ft2). With everything displayed on one monitor, you can move from
overview to detailed views in a single click. It offers wireless I/O connectivity with Z-Wave Plus devices to communicate
with up to six devices in a system setup for instance monitor temperatures in freezers or turn lights on/off. With
AXIS M5000-G, you get the benefits of four cameras while installing just one camera

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
PoE YES
Position Type FIXED
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.