PERLE SYSTEMS | 04031674
IOLAN SDG2 W Device Server: Wireless LAN (WiFi) client IEEE 802.11 a, b, g, n @ 2.4Ghz/5Ghz, 2 x DB9M, software selectable RS232/422/485 interface, 10/100/1000 Ethernet, AC power adapter

MFR PART #  04031674
PART #  960223
Minimum 1 Each
Sign In For Inventory

Description

A Serial to Ethernet solution to easily connect devices with RS232, RS422 or RS485 serial interfaces to Ethernet LANs for access to network server applications. Ideal for applications that require authentic serial communications across a wireless LAN u sing Wireless Access Points (WAPs).

Features

  • 2 x DB9M RS232/422/485, 10/100/1000Base-T
  • High performance WLAN ( Wi-Fi ) : Dual band radio supporting IEEE 802.11 a,b,g,n
  • Wireless speeds up to 150Mbps
  • High-Speed Gigabit Ethernet ( 10/100/1000 Base-T )
  • Advanced security features for data encryptionuser authentication and event management
  • Wireless Infrastructure and peer to peer connectivity modes

Specifications:

UNSPSC Code 43222600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.