
AXIS COMMUNICATIONS | 0471-001 | P3364-V 12MM
P3364-V 12MM Day/Night Fixed Dome Network Camera with Lightfinder in a Discreet, Vandal-resistant Indoor Casing. Vari-focal 3.3-12 MM P-iris Lens, Remote Focus and Zoom. Max. HDTV 720p or 1MP at 30 fps. WDR - Dynamic Contrast.
Description
This part has been discontinued by the supplier. Use AXE 930501 as suggested replacement.
The AXIS P3364-V is a 1-megapixel day and night fixed dome network camera that offers superb video performance. It delivers 30 fps in all resolutions up to HDTV 720p/1MP. The camera also supports digital pan/tilt/zoom, allowing a view area cropped from the full view to be streamed for viewing or recording. This can be used to minimize the bit rate and storage needs by optimizing the fixed viewing angle after i nstallation, or by allowing pan, tilt and digital zoom in the view.
Must be a reseller to purchase this product.
Features
- Superb video in 1MP or HDTV 720p quality
- Lightfinder technology
- P-Iris control
- H.264 main profile and multiple H.264 streams
- Digital PTZ
- Easy installation with remote focus and zoom
- Vandal-resistant design
Specifications:
Compression Type | H.264 |
---|---|
PoE | YES |
Dome Color | CLEAR |
Environment | INDOOR |
Form Factor | DOME |
Lens Type | VARI-FOCAL |
Position Type | FIXED |
Resolution | 1280 X 960 |
Signal Process | IP |
UNSPSC Code | 46171610 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.