AXIS COMMUNICATIONS | 0481-001 | P3364-V 6MM
P3364-V 6MM Day/Night Fixed Dome Network Camera with Lightfinder in a Discreet, Vandal-resistant Indoor Casing. Vari-focal 2.5-6 MM P-iris Lens, Remote Focus and Zoom. Max. HDTV 720p or 1MP at 30 fps. WDR - Dynamic Contrast

MFR PART #  0481-001  | P3364-V 6MM
PART #  473694
Minimum 1 Each
Call for Availability

Description

This part has been discontinued by the supplier. Use AXE 930501 as suggested replacement.

Light-sensitive, Day/Night fixed dome with Lightfinder in a discreet, vandal-resistant indoor casing. Vari-focal 2.5-6 mm P-Iris lens, remote focus and zoom. Multiple, individually configurable H.264 and Motion JPEG streams; max HDTV 720p or 1 MP resolution at 30 fps. WDR - dynamic contrast. Video motion detection and active tampering alarm. Two-way audio and audio detection. I/O for alarm/event handling. SD/S DHC memory card slot for optional local video storage. Power over Ethernet. Midspan not included. Includes smoked and clear transparent covers.

Must be a reseller to purchase this product.

Specifications:

Compression Type H.264
Dome Color CLEAR
Environment INDOOR
Form Factor DOME
Lens Type VARI-FOCAL
PoE YES
Position Type FIXED
Resolution 1280 X 960
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.