CORNING | 048TRU-T3138A2G | LCXLM1-K4048-G700
Loose Tube Dielectric Armor Indoor /Outdoor Cable 4x12 G50 MMF ClearCurve OM2 LT 2.3

MFR PART #  048TRU-T3138A2G  | LCXLM1-K4048-G700
PART #  373-COR50CC-LTD-48
Minimum 1 Meter
Call for Availability

Sign In For Pricing

Description

Corning MPC (multipurpose cable) stranded loose tube cables are flame-retardant, indoor/outdoor cables designed for interbuilding and intrabuilding backbones in duct and riser applications.
The loose tube cable construction, by isolating the fibers fr om installations and environmental rigors, provides stable and highly reliable transmission parameters. The buffer tubes and fibers in each tube are color coded for quick and easy identification.
The SZ-stranded construction further reduces installatio n and environmental influences on the transmission parameters and allows mid-span access.
These cables are designed for installation in conduits, ducts and in-house.

Applications

Duct, General Purpose Horizontal, Vertical Riser

Features

  • All-dielectric construction
    Requires no grounding or bonding UV- and microbe-resistant
    Can be installed in ducts or conduits Waterblocking technology
    OSP (outdoor) applications Dry core
    Allows efficient and craft-friendly cable preparat ion in outdoor or indoor/outdoor applications Laminated glass yarns
    Improved rodent resistance Fibers/buffer tubes color coded to Telcordia-Bellcore
    Easy identification of the individual tubes and fibers Silicon-free outer jacket
    The cable jacket is free of harmful to paint structures Flame retardant
    LSZHTM/FRNC

Specification Description

Flame retardant according to IEC 60332-1-2 (single cable) and IEC 60332-3-24 (bunch of cables)Flame retardant according to IEC 60332-1-2 (single cable), IEC 60332-3-24 (bunch of cables) Reaction to fire according to EN 50575 and EN 13501-6 Low smoke ac cording to IEC 61034 and zero halogen to IEC 60754-1 Non-corrosive according to IEC 60754-2Zero Halogen to IEC 60754-1

Specifications:

All-Dielectric YES
Armored NO
Cable Type LOOSE TUBE
Fiber Count 48
Fiber Type OM2 50 MICRON MULTIMODE
Fire Rating LOW SMOKE ZERO HALOGEN (LSZH)
Rodent Protected YES
UNSPSC Code 26121607

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.