PERLE SYSTEMS | 05052890
CM-1110-S2ST160 - Managed 10/100/1000Base-T Media and Rate Converter Module: 10/100/1000BASE-T (RJ-45) to 1000BASE-ZX 1550 nm single mode (ST), Managed or unmanaged operation

MFR PART #  05052890
PART #  960201
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

A Fiber to Ethernet Media Converter designed to be installed in the MCR200 or MCR1900 Modular Chassis System. Transparently connect UTP copper to fiber. These Managed Modules are designed for environments where network security is critical. By using th em in conjuction with an MCR-MGT Management Module installed in the chassis, support is enabled for all authentication, authorization and accounting (AAA) security services used in corporate networks, including TACACS+, RADIUS, LDAP, Kerberos, NIS and RSA. And, to further protect ID’s and passwords from someone ’snooping’ on the network, Perle Managed Fiber Converters provide secure management sessions by supporting SSH, SNMPv3, Telnet and HTTPS.

Features

  • 10/100/1000Base-T Module, Managed, Dual ST, 160km
  • 10/100/1000Base-T to 1000Base-X Fiber Media Converters
  • Connect 10/100 devices to Gigabit backbone
  • Advanced features - Smart Link Pass-Through, Fiber Fault Alert, Auto-MDIX and Loopback
  • High density apications with Perle Media Converter Chassis
  • Manage via SNMP, CLI - Telnet/SSH, Internet browser, or PerleVIEW Centralized Management Package with an MCR-MGT Media Converter Management Module

Specifications:

Type MEDIA CONVERTER
UNSPSC Code 43201553

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Great Britain. Anixter.com orders do not currently ship to addresses outside Great Britain or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Great Britain or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.