
AXIS COMMUNICATIONS | 0544-001 | P5414-E
Network Camera, PTZ, Dome, 18x Optical/12x Digital Zoom, WDR, Day/Night, Outdoor, H.264/MPEG/JPEG, 1280 x 720 Resolution, F1.6 to 2.8 Autofocus 4.7 to 84.6mm Lens, PoE
Description
AXIS P5414-E PTZ Dome Network Camera is an attractively priced, outdoor-ready HDTV 720p PTZ dome with 18x optical zoom for wall-mount surveillance installations. Designed to blend in with the environment, the camera is ideal for use in city and perimet er surveillance, parking houses and school yards.
The camera’s built-in wall bracket enables easy installation and lowers total installation costs since a separate mounting accessory is not required. The integrated sunshield can be easily removed and repainted to match the color of a building façade. The sloping form helps the camera resist attempts by vandals to pull it down with a rope.
Must be a reseller to purchase this product.
Features
- Outdoor wall-mount design for easy installation
- Repaintable, integrated sunshield
- Durable, low maintenance mechanics
- HDTV 720p performance
- Two-way audio & input/output ports
Specifications:
Compression Type | MULTIPLE COMPRESSION TYPES |
---|---|
PoE | YES |
Environment | OUTDOOR |
Form Factor | DOME |
Position Type | PAN-TILT ZOOM |
Resolution | 720P |
Signal Process | IP |
UNSPSC Code | 46171610 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.