AXIS COMMUNICATIONS | 0547-001 | M3026-VE
M3026-VE Outdoor-ready, Vandal-resistant, Day/Night, Fixed Minidome Camera, 3MP/HDTV 1080p

MFR PART #  0547-001  | M3026-VE
PART #  527582
Minimum 1 Each
Call for Availability

Description

This part has been discontinued by the supplier. Use AXE 9952491 as suggested replacement.

AXIS M3026-VE Network Camera is an affordably priced, outdoor-ready fixed minidome with 3-megapixel/HDTV 1080p video, Day/Night functionality, multi-view streaming and enhanced capacity for intelligent video applications. The wide-angle and light-sensitive camera is suitable for use inside or outside the entrance of a hotel, retail store, gas station, restaurant, office or school. The vandal-resistant camera can be mounted on walls, ceilings or pendants. It has input/output ports for connection to external alarm devices. Other features include H.264, Motion JPEG, Power over Ethernet, AXIS Camera Application Platform, AXIS Camera Companion software and a me mory card slot for local storage of recordings.

Must be a reseller to purchase this product.

Features

  • Compact, vandal-resistant, outdoor-ready design
  • 3 MP/HDTV 1080p video and Day/Night functionality
  • Easy to install
  • Multi-view streaming
  • Enhanced capacity for video analytics
  • Input/output ports for external devices
  • Power over Ethernet
  • Edge storage

Specification Description

Vandal-Resistant Mini-Dome Network Camera Without Midspan

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Environment INDOOR / OUTDOOR
Form Factor MINIDOME
Lens Type FIXED
PoE YES
Position Type FIXED
Resolution 3 MEGAPIXELS
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.