AXIS COMMUNICATIONS | 0664-001 | Q3709-PVE
Multi-sensor, Day/Night Fixed Dome in an IK10 Vandal-resistant Outdoor Casing, High-quality 4K Video, 30 fps, 3 Sensors, 33 MP, 180º View

MFR PART #  0664-001  | Q3709-PVE
PART #  645073
Minimum 1 Each
Call for Availability

Description

Multi-sensor, Day/Night fixed dome in an IK10 vandal-resistant outdoor casing. Fixed focal, multi megapixel lenses, focused from factory. Multiple, individually configurable H.264 and Motion JPEG streams; high quality 4K video in 30 fps from each of 3 sensors and up to 33 MP resolution in total, together providing a 180º view. Video motion detection and active tampering alarm. Operation in wide temperature range powered by standard Power over Ethernet Plus. Midspan not included. Designed for pendant or wall mount arm with same bayonet joint interface as Axis’ PTZ domes. Includes weather shield against sun, rain or snow, easily repaintable to blend in with the environment.

Must be a reseller to purchase this product.

Features

  • Stylish, discreet design
  • 3 sensors provide a perfect 180º overview without any stitch in the center, intuitively conveying situational awareness over a large area
  • Unparalleled video streaming performance
  • Day/Night functionality
  • Easy, reliable andost-efficient installation with no focusing required
  • Repaintable weather shield protects against rain, snow and sunlight and allows for easy blending in with the environment

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Environment OUTDOOR
Lens Type VARI-FOCAL
PoE NO
Position Type PAN-TILT ZOOM
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING
USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.