PERLE SYSTEMS | 07017130
IDS-509G3PP6-C2SD10-SD160 Industrial Managed PoE Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports, a

MFR PART #  07017130
PART #  960187
Minimum 1 Each
Sign In For Inventory

Description

The IDS-509 is designed to stand up to extreme temperatures, surges, vibrations, and shocks found in industrial automation, government, military, oil and gas, mining and outdoor applications. This 9 port Compact DIN Rail Switch supports a PRO feature t hat is ideal for enterprise-grade level environments where additional extensive security and network integration functionality is required such as AAA Security Services and Secure Management Sessions through SSH, SNMPv3 and HTTPS. Perle’s Fast Setup fe ature provides simple Plug and Play installation to get your Ethernet devices networked immediately. CCNA ( Cisco Certified Network Associate ) and CCNP ( Cisco Certified Network Professional ) trained engineers will appreciate the familiar Command Lin e Interface ( CLI ) via in-band Telnet or the out-band serial console port. In addition, these PoE Switches are classified as Power Sourcing Equipment (PSE). While using standard UTP cables that carry Ethernet data, the IDS-509PP have 6 ports that also provide up to 30 watts of power to Powered Devices (PDs) such as wireless access points, Voice over IP phones and IP cameras.

Features

  • 9 ports: 6 x PoE+ 10/100/1000Base-T. 2 x 1000Base-LX/LH, Dual SC, 10km. 1 x 1000Base-ZX, Dual SC, 160km. PRO feature set
  • PRO feature set including advanced switching, encryption and IEEE 1588 PTP
  • PoE PSE capable ports, fully compliant to IEEE 802.3
  • IPManageability, VLAN and resiliency management
  • Digital inputs for generation of alerts
  • Compact, corrosion resistant case attaches to a standard DIN Rail
  • Redundant dual power input 48 VDC
  • Out-of-band management via RJ45 or USB serial ports
  • Programma Controller safety and Hazardous Location Certification

Specifications:

Type ETHERNET SWITCH (MANAGED)
UNSPSC Code 43222612

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.