AXIS COMMUNICATIONS | 0808-001 | M3047-P
Ultra-Compact, Indoor Fixed Mini Dome Camera, 6 MP Sensor, Fixed Lens, Zipstream, HDMI, POE, Midspan not included

MFR PART #  0808-001  | M3047-P
PART #  903538
Minimum 1 Each
Call for Availability

Description

This part has been discontinued by the supplier. Use AXE 10041771 as suggested replacement.

Ultra-compact, indoor fixed mini dome with 6 MP sensor, fixed lens and tamper-resistant casing for easy mounting on wall or ceiling. Provides 360 Degree/180 Degree overview and dewarped panorama, quad, corner, corridor or digital PTZ views in up to 30 fps. Multiple, individually configurable H.264 and Motion JPEG streams. Client dewarping also supported. Axis’ Zipstream technology for reduced bandwidth and s torage needs. Video motion detection and active tampering alarm. HDMI output (micro). Memory card slot for optional local video storage. Environment-friendly, PVC-free with recycled plastics. Power over Ethernet. Midspan not included.

Must be a reseller to purchase this product.

Features

  • 360/180 panoramic views in up to 5 MP resolution
  • Ultra-discreet design
  • Easy, flexible installation on wall or ceiling
  • Digital PTZ and multi-view streaming with dewarped views
  • Edge storage with support for microSDHC card

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Form Factor DOME
PoE YES
Position Type FIXED
Signal Process IP
UNSPSC Code 46171610

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.