AXIS COMMUNICATIONS | 0873-001 | Q3505-V 22MM MKII
Q3505-V MK II Fixed Dome IP Camera, HDTV, 1080p @ 60 fps, 720p @ 120 fps, 9-22 mm P-iris Vari-Focal lens, PoE, Day/Night, IK10 and IP52 Indoor Casing, Zipstream, Mounting Bracket, 3-year warranty

MFR PART #  0873-001  | Q3505-V 22MM MKII
PART #  802515
Minimum 1 Each
Call for Availability

Description

This part has been discontinued by the supplier. Use AXE 961963 as suggested replacement.

AXIS Q3505-V Mk II is a vandal-resistant fixed dome for demanding outdoor installations. Its top-quality image sensor and enhanced processing with Lightfinder technology provide exceptional light sensitivity and Wide Dynamic Range - Forensic Capture. Electronic image stabilization is instrumental when the camera is subject to vibration, resulting in smoother and steadier video. The camera is easy to install wi th smart conduit connection and cable management, as well as remote zoom and focus that eliminates the need for hands-on fine tuning. It is ideal for identification of people, objects and vehicles in harsh environments and difficult light conditions.

Must be a reseller to purchase this product.

Features

  • Lightfinder and WDR - Forensic Capture
  • Axis’ Zipstream technology
  • Electronic Image Stabilization Q3504 - V/VE
  • HDTV 720p at up to 120 fps
  • IK10+ (50 joules) Impact resistance Q3505 - V/VE
  • HDTV 1080p at up to 60 fps or 720p up to 120 fps
  • IK10 impact rtance and IP52 dust and water protection

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Form Factor DOME
PoE YES
Position Type FIXED
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.