AXIS COMMUNICATIONS | 0920-001 | Q1942-E 35MM 30FPS
Q1942-E 35MM Outdoor Thermal IP Camera for Wall and Ceiling Mount, IP66- and IP67-rated, 640x480 Resolution, 30 fps, and 17º Angle of View

MFR PART #  0920-001  | Q1942-E 35MM 30FPS
PART #  690938
Minimum 1 Each
Call for Availability

Sign In For Pricing

Description

VGA 640x480 thermal resolution for wide-area converage and a long range. AXIS Q1942-E is equipped with Axis’ Zipstream technology, which reduces storage and bandwidth requirements, while capturing important details in full image quality. AXIS Q1942-E’s powerful processor lets you add the strength of the market’s widest selection of video analytics solutions to your surveillance solution.

Must be a reseller to purchase this product.

Features

  • VGA resolution
  • High performance for video analytics
  • Reliable detection and fast verification
  • Electronic Image Stabilization
  • Axis’ Zipstream technology
  • Easy integration with Axis products to create a complete solution
  • Easy and quick to install outdoAdjustable high-sensitive shock detection

Specifications:

Environment OUTDOOR
PoE YES
Position Type FIXED
Resolution 640 X 480
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.