
Description
Oberon’s Skybar 1020 series compact NEMA 4 AP enclosure is designed specifically to protect APs in challenging environments such as stadiums, auditoriums, gymnasiums, industry and outdoors. This rugged polycarbonate enclosure protects the AP from weath er, pressure spray, spilling liquids, dust, and impacts, and is transparent to wireless signals so APs with body integrated antennas or small detachable antennas may be protected. The enclosure is paintable, and can be used to conceal and protect APs i n many challenging locations. This is the most compact NEMA 4 enclosure for most APs. Available with clear cover (-C), Right Angle Bracket (-RAB) for wall mounting, or with Pole Mount Kit (PMK) for mounting on light poles. For under seat installations in auditoriums and public venues, Oberon recommends using the 1020-USM30 configuration with the 30 mounting bracket.
Features
- FEATURES:
- Impact-resistant, ABS plastic protective box in black (1017-BK) or off-white (1017-WH), designed to protect smaller, wall-mounted access points
- Ideal for protecting wireless access points in hotel rooms and residence halls
- Mounts directlyover access point attached to the wall, ABS plastic is virtually transparent to wireless signals
- Includes an internal AP standoff bracket, for surface mount applications without telecommunications outlet in the wall
- Tamper-resistant hardware (torx screws) for cover
- Low profile (3.15"); fits behind desks or furniture
- SPECIFICATIONS:
- Design: AP enclosure designed to be surface mounted on hard-lid ceilings or walls. Designed to accommodate smaller wall mount APs with integrated or non-detachablentennas such as Cisco 702W, 1810W, or Aruba 205H APs
- Performance: Ventilated, paintable, impact resistant ABS plastic enclosure is virtually transparent to wireless signals
- Screw on cover with tamper resistant (torx) screws
- Internal universal AP stndoff bracket for surface mounting applications without outlet in the wall
- Construction: UL94-5VA classified ABS plastic. Black body and cover
- External SIZES: 6 x 10.1 x 3.15 in. (152 x 256 x 80 mm). Available internal dimensions 5.78 x 9.75 x 2.91 in. (147 x 248 x 69 mm)
- SAFETY:
- UL-945VA ABS Material
- INCLUDES:
- (1) ABS box and lid
- (1) Internal AP standoff bracket
- (4) AP standoff bracket screws
- (6) #4 x 1/2" Black torx lid screw
- (6) #4 x 1/2" Black Philips lid screw
- (4) #6 x 1/4" P mounting screw
- (4) #2 x 1/2" Philips mounting bracket screw
- Installation instructions
Specification Description
Design: Wireless access point enclosure designed to be surface-mounted on hard-lid ceilings or walls. Designed to accommodate smaller wall mount wireless access points with integrated or non-detachable antennas, such as Cisco 702W or Aruba 205H access points
Performance: Ventilated, impact-resistant ABS plastic enclosure is virtually transparent to wireless signals
Screw on cover with tamper-resistant (torx) screws
Internal universal AP standoff bracket for surface mounting applications without outet in the wall
Construction: UL94-5VA classified ABS plastic; beige body and cover
External size: 6 inches by 10.1 inches by 3.15 inches (152mm by 256mm by 80mm). available internal dimensions 5.78 by 9.75 by 2.91 inches (147mm by 248mm by 69mm)
Specifications:
Type | WIRELESS |
---|---|
UNSPSC Code | 43223100 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.