
Description
NEMA 4X enclosure protects APs with internal or external antennas from all vendors in challenging indoor/outdoor environments. This rugged polycarbonate enclosure protects the AP from weather, dust, and impacts, and is transparent to wireless signals s o APs with body integrated antennas or small detachable antennas may be protected. The enclosure has a hinged door, molded-in padlock hasps for locking, and interior ABS panel for attaching APs. Paintable. Convenient sizes are available.
Includes:
- 1) Unit
- (4) #8 - 32 screw
- (4) Mounting feet
- (4) #10 - 32 mounting feet screw
- Installation instructions
Features
- Compact, low-profile wireless access point enclosure for indoor and outdoor applications such as stadiums and public hotspots
- UV-stabilized for exposure to direct sunlight
- Virtually transparent to wireless signals
- Universal mounting plate allows eay installation of most vendors’ APs
- Cover is hinged; cover can be latched and locked with padlock (not included)
- Tinted clear polycarbonate cover is available upon request; please specify as "-C" in model number
Specification Description
Design: Polycarbonate NEMA wireless access point enclosure designed for wall or mast mounting indoors or outdoors, where secure mounting is required. Large enough for Cisco 3500/3600 wireless access points. Fully-hinged, lockable door
Performance: Desi gned to NEMA 3R, 4, 4X, 12, and 6P, and IEC529-IP68 specifications for indoor/outdoor wet, dirty, or corrosive environments. UV-stabilized for exposure to direct sunlight. Transparent to wireless signals. Paintable
Wireless access point max. operating temperature should be de-rated by 9 in the 1024-00 or -C
Fully-hinged, gasketed door with hasps for padlock
Internal plastic universal mounting panel
Construction: UL listed to UL50 and UL508A; back-box and cover are light gray UL94-5VA polycarbonate lastic
Size: 11.6 inches by 13.4 inches by 7.6 inches (295 mm by 340 mm by 193 mm)
Specifications:
Color | GREY |
---|---|
Nema Rating | YES |
Door Style | SOLID |
Location | WALL-MOUNT |
Type | WIRELESS |
UNSPSC Code | 43223100 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.