OBERON | 1042-FL
Recessed Wall & Hard-lid Ceiling Access Point Installation Kit For Existing Construction, 11 X 11 X 3 In. Back Box, Spring-attached Low-profile White Plastic Cover, Squircle

MFR PART #  1042-FL
PART #  884365
Minimum 1 Each
Call for Availability

Description

Locking hard lid ceiling or wall mount Wi-Tile enclosure is designed for Wi-F- and small cell wireless APs and DAS remote units with integrated or detachable antennas. This aesthetic, white powder-coated steel enclosure has an 17.5 in. square bezel whi ch fastens into the ceiling or wall and simplifies access point moves, adds, and changes. The 1051-00 model has openings in the door to mount up to seven external antennas. Other configurations permit the AP or clear polycarbonate dome (1051-CP) to mou nt in the door. Interchangeable retrofit doors allow current owners to upgrade to new AP or antenna solutions from different vendors by swapping doors.
The -CCEA in the model number indicates that the enclosure has been specially sealed for use in pres surized spaces such as Hospital ORs, and to comply with City of Chicago Environmental Air (CCEA) standards, for plenum installation.

Features

  • FEATURES:
  • Economical and easy to install
  • Conveniently and quickly install APs and antennas from most vendors into hard ceiling environments
  • AP and antennas mount flush to the ceiling, providing an aesthetic, professionally installed appearance
  • SIFICATIONS:
  • Design: Economical, recessed hard ceiling or wall installation kit for APs and antennas. For pre-existing drywall, sheetrock, gypsum board walls or ceiling (remodeling or old construction). AP mounts in interchangeable bracket and trim, pr oviding a professional finish. Designed for all leading vendors’ APs and antennas, as identified in Oberon’s Model 1042 configuration guide
  • Performance: UL listed for low voltage applications, and designed to meet NEC300-22 and 300-23 for plenum insta llations. De-rate AP operating temperature range by 10C when mounted in enclosure
  • AP/antenna bracket and trim is interchangeable for other APs or antennas, without removing back-box. Trim attaches with torsion spring
  • Firestop grommet for insertion into back-box, large enough for 2 Cat6A cables
  • 1 in. trade size knockouts in two walls
  • Swivel fasteners secure enclosure into pre-existing hard ceiling/wall panels .75 in. thick or less
  • Construction: 20 ga. galvanized steel back-box, and white, powdr-coated 20 ga. steel trim. Solid back-box fills opening behind AP, creating an effective fire, smoke and dust barrier to simplify ICRA compliance. (Model 1042-FL only: Paintable UL-945VA ABS Plastic cover, virtually transparent to wireless signals)
  • C onstructed to be compliant with City of Chicago Environmental Air (CCEA) plenum requirements
  • Maximum weight inside enclosure is 25 lbs.
  • SIZES:
  • Trim is 14.64 x 14.64 x 0.3 in. (372 x 372 x 8 mm). Back-box is 11 x 11 x 3 in. (280 x 280 x 76 mm)
  • Suile for both North American and European (metric) ceilings
  • SAFETY:
  • UL 2416, Audio/Video, Information and Communication Technology Equipment Cabinet, Enclosure & Rack Systems
  • CSA C22.2 NO. 60950-1-07 + Amd. 1 Amd. 2 Information Technology Equipment Safety. Part 1, General Requirements
  • INCLUDES:
  • (1) Galvanized steel back box with swivel fasteners
  • (1) AP or antenna specific bracket and trim. (See Oberon’s Model 1042 Configuration Guide)
  • Model 1042-FL only: (1) Cisco mounting bracket, (1) APunt T-bar brackets, and (1) ABS plastic cover
  • (1) 1 in. Conduit fitting with nut
  • (1) Firestop grommet, large enough for 2 CAT 6A cables
  • (1) 3 meter long Caddy Speed Link support wire (P/N SLD15L3)
  • (4) #6-32 X 1/2 in. white screw
  • (1) Installatio

Specification Description

Design: Economical, recessed hard ceiling or wall installation kit for APs and antennas. For pre-existing drywall, sheetrock, gypsum board walls or ceiling (remodeling or old construction). AP mounts in interchangeable bracket and trim, providing a pro fessional finish. Designed for all leading vendors’ APs and antennas, as identified in Oberon’s Model 1042 configuration guide
Performance: UL listed for low voltage applications, and designed to meet NEC300-22 and 300-23 for plenum installations. De-r ate AP operating temperature range by 10C when mounted in enclosure
AP/antenna bracket and trim is interchangeable for other APs or antennas, without removing back-box. Trim attaches with torsion spring
Firestop grommet for insertion into back-box, large enough for 2 Cat6A cables
1 in. trade size knockouts in two walls
Swivel fasteners secure enclosure into pre-existing hard ceiling/wall panels .75 in. thick or less
Construction: 20 ga. galvanized steel back-box, and white, powder-coated 20 ga. stel trim. Solid back-box fills opening behind AP, creating an effective fire, smoke and dust barrier to simplify ICRA compliance. (Model 1042-FL only: Paintable UL-945VA ABS Plastic cover, virtually transparent to wireless signals)
Constructed to be com pliant with City of Chicago Environmental Air (CCEA) plenum requirements
Maximum weight inside enclosure is 25 lbs.
Size: Trim is 14.64 x 14.64 x 0.3 in. (372 x 372 x 8 mm). Back-box is 11 x 11 x 3 in. (280 x 280 x 76 mm)
Suitable for both North Amerian and European (metric) ceilings

Tech Info

Design: Economical, recessed hard ceiling or wall installation kit for APs. For pre-existing drywall, sheetrock, gypsum board walls or ceiling (remodeling or old construction). AP mounts in interchangeable bracket and trim, providing a professional fin ish. Designed for most vendors’ APs
Performance: UL listed for low voltage applications, and designed to meet NEC300-22 and 300-23 for plenum installations. De-rate AP operating temperature range by 10C when mounted in enclosure
AP bracket and trim is interchangeable for other APs, without removing back-box
Firestop grommet for insertion into back-box, large enough for 2 Cat6A cables
1" trade size knockouts in two walls
Swivel fasteners secure enclosure into pre-existing hard ceiling/wall panels 34" thick or less
Construction: 20 ga. galvanized steel back-box, and white, powder-coated 20 ga. steel trim. Solid back-box fills opening behind AP, creating an effective fire, smoke and dust barrier to simplify ICRA compliance
Maximum weight inside enclosure is 25lbs
Size: 14.67 inches by 14.67 inches by 3 inches (373 mm by 373 mm by 76mm). Back-box is 11 inches by 11 inches x 3inches

Standards for Safety
UL 2416, Audio/Video, Information and Communication Technology Equipment Cabinet, Enclosure Rack Systems
CSA C22.2 NO. 60950-1-07 + Amd. 1 Amd. 2 Information Technology Equipment -- Safety. Part 1, General Requirements

Measurements:
Height: 11 in.
Width: 11 in.
Depth: 3 in.
Item weight: 5 lbs.
Shipping Weight: 6 lbs.

Specifications:

Location CEILING-MOUNT
UNSPSC Code 43223100

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.