CHATSWORTH PRODUCTS (CPI) | 10595-718
3" Channel Rack-To-Runway Mounting Plate Using J-Bolts 15 to 18" W; Black

MFR PART #  10595-718
PART #  184177
Minimum 1 Each
Sign In For Inventory

Description

Secures cable runway to the top of standard and universal equipment racks. Mounts either parallel or perpendicular.

Features

  • Various sizes accommodate our popular cable runway widths and rack depths
  • Includes hardware to match 1.25 Inch high or 1.5 Inch high rack top angles (current and past models of CPI standard and universal racks)
  • 3 Inch Rack channel depth, 15 - 18 Inch runway width

Specification Description

Mounting Plate Using Hat-Shaped Bracket
Material: Steel
Finish/Color: Black
Consists Of: (1) Mounting Plate; (4) J-Bolts, 5/16-18 x 2-1/4 Inch; (2) J-Bolts, 5/16-18 x 2 Inch, (4) Hex Nuts, 5/16-18; (4) Split Lock Washers, 5/16 Inch

Specifications:

Components SUPPORT SYSTEMS
Finish BLACK
Material STEEL
Type LADDER RACK
UNSPSC Code 39131703

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.