
AXIS COMMUNICATIONS | 1062C001 | VB-H761LVE
Network Camera, Bullet, Full HD, Day/Night, Outdoor, IR View, H.264/JPEG, 1920 x 1080 Resolution, F1.6 to 3.5 Autofocus 4.7 to 94 MM Lens, 20x Optical Zoom, 12/24 Volt AC/DC, IP66
Description
This part has been discontinued by the supplier.
Outdoor Vandal-resistant fixed box network camera with IR LED illumination up to 60m. 20x optical zoom, auto focus, day/night switching, Enhanced Digital Zoom capabilities and Clear IR Mode. Multiple H.264 and Motion JPEG streams; max Full HD 1080p resolution at 30fps. Smart Shade Control - dynamic contrast. ADSR - Area-specific Data Size Reduction technology and Motion-Adaptive Noise Reduction. 8 in-built video & audio intelligent analytic functions , and linked events. IP66, NEMA250, IK09-rated and operating temperature in -50 C to +55 C (-58 F to +131 F). Powered by PoE+, PoE, 24V AC and 12V DC (Power supply not included). Two way audio, Input/Output ports and SD/SDHC/SDHX Card slot for Edge storage. Available in Titanium White.Includes wall/ceiling plate for easy surface mounting.
Must be a reseller to purchase this product.
Features
- Powerful 20x Optical Zoom and Fast, Accurate Auto Focusing
- Fully Featured Bullet Cameras for Outstanding Images any Time of Day or Night
- Built for All Weather Conditions and Extreme Temperatures Down to -50 Deg C
- Clear IR Mode and Built-In Infrared LEs for Detailed Black and White Images
- Motion Adaptive Noise Reduction and Area Specific Data Size Reduction (ADSR) help Reduce Data Size while Optimizing Image Quality
- Built-In Analytics Functions for Intelligent and Efficient Alarm Detection
- Live Montoring and Configuration on Supported Web Browsers and Mobile Device
Specifications:
PoE | YES |
---|---|
Signal Process | IP |
UNSPSC Code | 46171610 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.