COMMSCOPE ENTERPRISE SOLUTIONS | 108482845 | M36CPP DATA/COMM DIST BOX
M36CPP Type Zone Box, Thirty-Six Port

MFR PART #  108482845  | M36CPP DATA/COMM DIST BOX
PART #  211437
Minimum 1 Each
Sign In For Inventory

Description

The CommScope M36CPP Data/Communication Distribution Box is a zone wiring box (i.e. consolidation point (cp)) that provides for the distribution of data and telecommunication signals throughout the work area environment. The box has 36 positions for CommScope copper and/or fiber connectors. It is intended to mount above ceilings or below floors in open office buildings. The key benefit is that it saves cost in moves, adds, and changes (MACs) when zone cabling is required in a plenum environment. The box is UL Listed to meet the stringent plenum requirements. The National Electric Code allows locating this type of zone box in space used for environmental air. The M36CPP Distribution Box Assembly comes with: connectors bracket, plenum cover, plenum box, foam fence, fiber reel (optional to use), foam retainer, bushing (optional to use), fire foam, interconnection label, installation instructions, hex nut (No. 4-40), long pan-head screw (No. 8-32 by 3/38 in [9.5 mm]) and plenum cable tie.

Specifications:

Gang 1
Loaded NO
Mounting SURFACE MOUNT
Number of Ports 36
UNSPSC Code 43223300

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.