GARRETTCOM | 10KT-AC
Magnum 10KT Managed Switch 100-240V AC IEC 320 Plug

MFR PART #  10KT-AC
PART #  485543
Minimum 1 Each
Call for Availability

Description

Magnum 10KT Managed Switch, front-mount, with integral auto-sensing worldwide AC power type (100-240V AC) using a UL-registered recessed-male IEC 320 plug. May be factory-configured with a variety of fiber and copper port modules selected designed spec ifically for the 10KT-series. Configure up to 36 ports in a mix of Gb and 100Mb. Optional fan-cooling may be added for maximum fiber port count. metal bracket for rack mounting. For licensed network management software information (MNS-6K, MNS-6K-SECUR E, S-Ring), see their respective data sheets.

Features

  • Provides Ten Modular Slots for Configuration Flexibility of up to Four GB Ports and 32 Fiber or Copper Ports with Optional Dual Hot-Swap Power Supplies

Specification Description

Magnum 10KT Managed Switch chassis, with optional two hot swap power supplies or selectable with single or dual fixed power supplies
May be factory-configured with a variety of fiber and copper port modules selected designed specifically for the 10-ser ies
Configure up to 36 ports in a mix of Gb and 100Mb
PoE and PoE plus-versions (chassis & modules) available
Includes two alarm contacts, metal bracket for rack mounting
For licensed network management software information (MNS-6K, MNS-6K-SECURE, S-ng), see their respective data sheets

Specifications:

Type ETHERNET SWITCH (MANAGED)
UNSPSC Code 43222612

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.