
Description
With a flame-retardant outer jacket, this cable is particularly useful for heavy traffic or more challenging mechanical exposure conditions and applications requiring extra rugged cables for routing inside buildings, through riser shafts, to telecommun ication rooms and to workstations.
This cable is available in 12 different jacket colors - blue, orange, green, brown, slate, white, red, black, yellow, purple, rose and aqua. The colored jacket allows for easy visual identification of the cables.
Corning Cable Systems MIC Unitized Interlocking Armored Plenum Cables are standard MIC Unitized Cables designed for use in plenum, riser and general purpose environments for intrabuilding backbone and horizontal installations. These multifiber cables use individually jacketed 900 µm TBII Buffered Fibers enabling easy, consistent stripping and facilitating termination. The fibers are grouped into six or 12-fiber jacketed subunits, for quick and easy identification. These subunits surround a dielectric central member and are protected by a flexible, spirally wrapped, aluminum interlocking armor that offers easy, one-step installation and over seven times the crush protection of unarmored cables.
Applications
General Purpose Horizontal, Vertical Riser, Plenum
Features
- Flexible, Interlocking Armor Design Seven Times Crush Protection Compared to Unarmored Cables
- TBII Buffered Fibers Easy, Consistent Stripping
- Quick and Easy Identification
- Flame-Retardant Jacket Rugged and Durable
Specification Description
Cable Type: Tight-Buffered
Environment: Indoor
Fiber Category: 50 µm MM (OM4)
Flame Rating: Plenum (OFCP)
Product Type: Interlocking armor
Fiber Count (cable): 144
Fibers per Subunit: 12
Inner Jacket Material: Flame-retardant
Number of Ripcords: ber of Subunits Layer 1: 3
Number of Subunits Layer 2: 9
Outer Jacket Color: Aqua
Outer Jacket Material: Flame-retardant
Subunit Central Element: Dielectric
Subunit Color: Aqua
Tensile Strength Elements and/or Armoring - Layer 1: Dielectric strengtmbers
Tensile Strength Elements and/or Armoring - Layer 2: Dielectric strength members
Tensile Strength Elements and/or Armoring - Layer 3: Interlocking armor
Tight Buffer Color Subunit, Layer 2: Brown, Slate, White, Red, Black, Yellow, Violet, Rose, qua
Tight buffer color subunit: Blue, Orange, Green
Max. Tensile Strengths, Long-Term (Metric): 200 N
Max. Tensile Strengths, Long-Term (US): 45 lbf
Max. Tensile Strengths, Short-Term (Metric): 660 N
Max. Tensile Strengths, Short-Term (US): 150 lbfÔ. Bend Radius Installation (Metric): 488 mm
Min. Bend Radius Installation (US): 19.2 in
Min. Bend Radius Operation (Metric): 325 mm
Min. Bend Radius Operation (US): 12.8 in
Nominal Inner Cable Diameter (Metric): 23.7 mm
Nominal Inner Cable Diameter ): 0.92 in
Nominal Outer Diameter (Metric-mm): 32.5 mm
Nominal Outer Diameter (US): 1.28 in
Weight (cable) (Metric): 861 kg/km
Weight (cable) (US): 579 lb/1000 ft
Temperature - Installation (Metric): 0 C to 60 C
Temperature - Installation (US): 3 to 140 F
Temperature - Operation (Metric): 0 C to 70 C
Temperature - Operation (US): 32 F to 158 F
Temperature - Storage (Metric): -40 C to 70 C
Temperature - Storage (US): -40 F to 158 F
Tech Info
Approval and Listings: National Electrical Code (NEC) OFCP, CSA FT-6, ICEA S-83-596; Flame Resistance: UL-1666 (for riser and general building applications); Free of hazardous substances according to RoHS 2002/95/EG
Specifications:
Armored | YES |
---|---|
Cable Type | TIGHT BUFFERED |
Fiber Count | 144 |
Fiber Type | OM4 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 550 METER |
Fire Rating | PLENUM |
UNSPSC Code | 26121607 |
Spec Sheet
Spec SheetData Sheets
USER MANUALUSER MANUAL
INSTALLATION GUIDE
INSTALLATION GUIDE
INSTALLATION GUIDE
USER MANUAL
INSTALLATION GUIDE
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.