
CHATSWORTH PRODUCTS (CPI) | 15644-222
Basic Power Strip; Vertical Mount; 66.5" H (1689 mm) x 2.5" W (64 mm) x 1.8" D (46 mm); 220-250 Volt; Single-Phase Power Strip; 32 Amp; 8.0 kW; IEC 32A 2P+E Plug; 2 x 16A Breakers; (20) C13; (4) C19; 10’L (3 m) Cord
Features
- Distribute Power to Multiple Devices from a Single Power Connection
- Choice of Plug and Outlet Styles to Match Site Requirements
- Includes 19" EIA and 23" W Horizontal Rack-Mount Brackets
- Available with Surge-Protection to Protect Equipment from Power Sikes
- Available with Local Meters to Provide Easy Voltage and Current Monitoring
Specifications:
Number of Outlets | 24 |
---|---|
Type | RACK MOUNT PDU WITHOUT SURGE PROTECTION |
UNSPSC Code | 39121017 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.