EXACQ | 1608-32T-R4ZL
exacqVision Z-series NVR Hybrid, 8 IP Camera Licenses (128 Max.) And 16 Analog, 4RU, 32TB, Ubuntu Linux 20.04 (60GB SSD), Professional Client

MFR PART #  1608-32T-R4ZL
PART #  601989
Minimum 1 Each
Sign In For Inventory

Description

This part has been discontinued by the supplier. Refer to X-series as a suggested replacement.

exacqVision Z-Series Rackmount 4U cameras with 8 IP licenses, 16 looped analog inputs, RS-485 serial port, 16 alarm inputs, 16 alarm outputs, 4 audio inputs, dual GB NIC, HDMI, DVI-D, VGA (2 max. simultaneous), RAID 6, Ubuntu Linux 20.04 on SSD, redundant power supplies, keyboard and mouse, exacqVision Professional client and server software pre-installed, 3 year warranty and 5 year software updates.

Features

  • Store up to 240 TB with front- accessible storage and expand to over 1.6 PB with exacqVision S-Series networked storage
  • Continuously record up to 128 IP and 64 analog cameras at 1200 Mbps per server for surveillance vigilance
  • Separate operating system and video storage volumes prevent loss of critical video
  • Solid state drives and optional RAID 5 or RAID 6 provides uninterrupted operation
  • Pre-loaded with exacqVision Professional software for out of the box simplicity
  • Compatible with Illustra and thosands of other IP camera models, making it easy to find the right camera

Specification Description

Rackmount 4U Hybrid Recorder With 8 IP Licenses
Hard Drive: 28 TB
Video Inputs: 16 Looping
Compression: H.264, MJPEG
Frame Rate: 30 fps (NTSC) Or 25 fps (PAL) Per Camera
Alarm Inputs: 16 TTL
Alarm Outputs: 15 TTL And 1 Relay
Audio Inputs: 16
Analog Audio Outputs: 2/2/4/4
Maximum IP Cameras: 128
Included IP Cameras: 8
Maximum Storage: 80 TB RAID 6
Maximum Hard Drives: 20 TB
Typical Video Storage Rate: 1200 Mbps
Pre-Loaded VMS Software: Professional (Standard), Enterprise (Optional)
Local Client Display Rate: 1200 Mbps
Monitor Output: 1 DVI-I + 1 HDMI + 1 Display Port, Maximum 2 Simultaneous Monitors
Operating System: Linux Ubuntu 12.04
CPU: Gen 4 Intel Core i7, Gen 4 Intel Xeon E3 (Optional)
RAM: 8 GB, 16 GB (Optional)
NIC: 2 x 1 Gbps, 2 x 10 Gbps SPF+ (Optional)
USB Ports: 8 (2 Front, 6 Rear)
DVD: Included
Serial Connection: 1 RS485
Audio Outputs: 1
Keyboard and Mouse: Included
Power Supply: Dual Hot Swap
Dimension: 27.000 Inch Depth x 16.875 Inch Width x 7.000 Inch Height

Specifications:

Capacity 16 ANALOG CHANNEL AND 8 IP CHANNEL
Mount Type RACK
Storage Capacity 28 TERABYTES
Type SERVER
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.