COMMSCOPE | 1711342-2
Amp-Twist-6S SL Jack, S/ ft.p Cat. 6 Die-Cast Jack Without Dust Cover

MFR PART #  1711342-2
PART #  385733
Minimum 1 Each
Call for Availability

Description

AMP NETCONNECT SL Series slim-profile jacks are compatible with TE faceplates, SL Series outlets and FLEX-MODE modular furniture faceplates. Cables may be dressed at either 180 or 90 for added flexibility at various outlet locations. Universal wiri ng for T568A/B. For fast and easy terminations, use the SL Series termination tool - Part No. 285415. Jacks with dust covers are also available.

Specification Description

Product Type Features.Keyed: No
Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Body Features.Number of Positions: 8
Packaging Features.Packaging Method: Tray
Housing Features.Housing Color: Gray
Product Type Features.Product Type: Connector - Modular
Packaging Features.Packaging Quantity: 12
Other.Comment: Rear Exit, optimized for F/UTP cables
Body Features.Cable Diameter (Max.) (mm [in]): 9.00 [0.354]
Electrical Characteristics.Shielded: Yes
Product Type Features.Series: AMP-TWIST
Body Features.Mount Type: Panel Mount
Product Type Features.Performance Category: Cat 6
Product Type Features.Wiring Pattern: Universal
Housing Features.Housing Material: Zamak 5
Contact Features.Contact Base Material: Beryllium Copper
Body Features.Wire Range (Solid) (mm [AWG]): 22-24
Body Features.Wire Range (Stranded) (mm [AWG]): 24-26
Contact Features.Contact Plating, Mating Area, Material: Gold
Product Type Features.Termination Style: SL Termination Tool
Body Features.Conductor O.D. (mm [in]): 1.60 [0.0629]
Body Features.Number of Fiber Count: 12 72
Termination Features.Number of Tray Holders: 3
Contact Features.Enclosure Type: Splice
Body Features.Enclosure Dimensions: 5.25 x 17 x 12
Body Features.NETCONNECT Select System: Yes
Product Type Features.Jack Type: RJ45
Configuration Features.Dust Cover: Without
Contact Features.Contact Plating, Mating Area, Thickness (m [in]): 1.27 [50]

Tech Info

ANSI/TIA Category 6A link and channel compliant

Specifications:

Category CATEGORY 6A
Color GREY
Number of Ports 1
Termination IDC
Wiring A/B UNIVERSAL
UNSPSC Code 39121444

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING
USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.