COMMSCOPE | 1777041-1
Copper Patch Panels; Product Category: MRJ21 Patch Panel Patch Panel Ethernet Speed: 10/100/1000 Base-T Front Connector Interface: RJ21 48 Ports

MFR PART #  1777041-1
PART #  355587
Minimum 1 Each
Call for Availability

Specification Description

Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Product Type Features.Product Type: Patch Panel
Configuration Features.Rack Units: 1
Electrical Characteristics.Shielded: No
Dimensions.Height (mm [in]): 44.45 [1.750]
Product Type Features.Integrated Management: No
Configuration Features.Front Connector Interface: RJ21
Product Type Features.Footprint: Flat
Conditions for Usage.AMPTRAC Enabled: No
Product Type Features.Number of Ports: 48
Other.Industry: Enterprise Network Solutions
Body Features.Mount Style: 19" Rack
Product Type Features.Product Category: MRJ21 Patch Panel
Configuration Features.Connectivity Included: Yes
Body Features.Rack Mounted: Yes
Product Type Features.Industry Application: NETCONNECT
Operation/Application.Ethernet Speed: 10/100/1000 Base-T
Body Features.Number of Fiber Count: 48
Contact Features.Enclosure Type: Patch
Body Features.Enclosure Dimensions: 5.25 x 17 x 12

Specifications:

Category CATEGORY 6
Color BLACK
Number of Ports 48
Rack Units 1
Wiring A/B UNIVERSAL
UNSPSC Code 43223309

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.