
Description
Capacity : THHN Cable Size Range: 8 AWG - 1250 KCMIL (10.000 - 625.000MM2), Overall Cable Diameter:0.180 - 1.570 IN (4.500 - 40.000 MM), Cable Diameter Using Small Cable Guide Hook: 0.180 - 0.980 IN (4.500 - 25.000 MM), Cable Diameter Using Large Cable Guide Hook:; Handle Type : Ergonomic; Material : High Carbon Steel Blade; Replacement Part : 13544 Replacement Blade (2 Per Package); Weight : 0.250 LB (0.100 GM)
Features
- Triple action stripping - rotary, linear, and spiral - "Window" stripping is accomplished by combining 2 rotary cuts with a spiral cut in betweenthem
- Eliminates Cable Scoring. Blade height is adjustable to precisely match insulation thickness
- Interchangeable cable guides for small and large cable diameters
- Hook on the cable guide isused to start jacket removal without the need to use a screwdriver or pliers
- Replacement blade storage pocket in the base of the tool
- Long life, high-carbon steel blade
- Ergonomic handle shape
- Suitable for most jacket materials
Specification Description
Capacity: THHN Cable Size Range: 8 AWG - 1250 KCMIL (10.000 - 625.000MM2), Overall Cable Diameter:0.180 - 1.570 in. (4.500 - 40.000 mm), Cable Diameter Using Small Cable Guide Hook: 0.180 - 0.980 in. (4.500 - 25.000 mm), Cable Diameter Using Large Cabl e Guide Hook:
Handle Type: Ergonomic
Material: High Carbon Steel Blade
Replacement Part: 13544 Replacement Blade (2 Per Package)
Weight: 0.250 lb. (0.100 GM)
Specifications:
Type | COPPER |
---|---|
UNSPSC Code | 43223300 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.