COMMSCOPE | 1933476-7
Category 6A U/UTP AMP-TWIST Modular Jacks, Red

MFR PART #  1933476-7
PART #  489580
Minimum 1 Each
Call for Availability

Description

The new AMP NETCONNECT Category 6A U/UTP AMP-TWIST modular jacks from CommScope deliver the next generation of 10G performance and continue the evolution of high density solutions for the data center and LAN environments while meeting all of the requir ements for Category 6A ANSI/TIA and ISO standards.
The new Category 6A U/UTP AMP-TWIST modular jacks from CommScope utilize superior technology to reduce alien crosstalk noise to enhance overall performance. The AMP-TWIST termination technology provid es for fast and reliable terminations utilizing an integrated lacing fixture for use with AMP NETCONNECT SL Series modular jack termination tool. The modular jacks contain integrated cutting blades to allow all four pairs of a four pair cable to be te rminated at one time - quickly and reliably. Universal wiring labels permit termination to either T568A or T568B wiring patterns.

Specification Description

Modular jacks shall be unkeyed, 4-pair, RJ45, and shall fit in a .790" X .582" opening. Modular jacks shall terminate using the AMP NETCONNECT SL Series modular jack termination tool part number 1725150.
Jacks shall employ a lacing fixture for easy wi re lacing and include integrated strain relief features. Jacks shall include integrated cutting blades for automatically trimming conductors consistently. Each modular jack shall be wired to [T568A or T568B] and shall accommodate cable with a maximum
O .D. of 9.00 mm.
The insulation displacement contacts shall be capable of terminating 24-22 AWG solid or 24 AWG stranded conductors with a maximum insulation diameter of 1.60 mm. The insulation displacement contacts shall be paired, with additional spa ce between pairs to improve crosstalk performance.

Each modular jack shall meet the ANSI/TIA-568-C.2 and ISO 11801 Category 6A performance standards and the requirements.

Specifications:

Category CATEGORY 6A
Color RED
Number of Ports 1
Termination 110
Wiring A/B UNIVERSAL
UNSPSC Code 39121444

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.