
Description
Pluggable interface relays are used for digital signals. They are used for electrical isolation, amplification and signal matching between the electronic controlling, e.g. PLC (programmable logic controller), PC or field bus systems and the sensor/actu ator level. In contrast to electronic switching devices, pluggable interface relays don’t use additional internal protective circuits and thus are overload-proof against short-time variations like current or voltage peaks.
Applications
For Electrical Isolation, Amplification And Signal Matching Between The Electronic Controlling, E.G. PLC (Programmable Logic Controller), PC Or Field Bus Systems And The Sensor/Actuator Level
Features
- Cadmium-free contact material
- Width on socket: 27 mm
- Suited for logical or standard sockets
- Mechanical status indication
- Integrated test button for manual actuation and locking of the output contacts (blue = DC, orange = AC)
- Pluggable function modul Reverse polarity protection/free wheeling diode, LED indication, RC element, overvoltage protection, time modules, logical or standard sockets
Specification Description
Coil: 24 V DC
Contact Configuration: 3 C/O (SPDT)
Contact Rating: 250 V, 10 A
Mounting: On Socket
Enclosure: IP40
Resistance: Contact: Less Than Or Equal To 100 mOhm, Coil: 640 Ohm At 20 deg C
Operating Cycles: Mechanical: Greater Than 20000000 Cyc Electrical: Greater Than 100000 Cycles
Operating Temperature: -40 To +70 deg C
Environmental Conditions: Storage Temperature: -40 To 85 deg C
Maximum Switching Voltage: 250 V DC
Switching Current: 5 mA Minimum
Operating Current: DC-12 (Resistive): A At 24 V, DC-13 (Inductive): 8 A At 24 V
Rated Power: 0.9 W
Contact Material: AgNi
Make Voltage: 19.2 V DC At 20 deg C
Insulation Class: C250/B250
Insulation Voltage: 250 V AC
Operating Voltage: 250 V
Response Time: 13 msec
Output Circuit: 11-121-22/24, 31-32/34
Release Time: 3 msec
Tech Info
C/US UR E244330 Listed, CSA_226920, CCC, CE, GOST, RMRS, VDE Certified, RoHS Compliant
Specifications:
Type | RELAY |
---|---|
UNSPSC Code | 39122300 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.