TE-ENERGY | 2-520263-2
Quick Connect, Insertion Force: Normal, Insulated, Voltage (Max.): 600 V, Fully Insulated, Tin, Receptacle

MFR PART #  2-520263-2
PART #  278302
Minimum 1 Each
Sign In For Inventory

Specification Description

Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Packaging Features.Packaging Method: Strip
Housing Features.UL Flammability Rating: UL 94V-2
Body Features.Fully Insulated: Yes
Product Type Features.Receptacle Style: Straight
Product Type Features.Finish: Tin
Product Type Features.Insulation Support: Non-Insulation Support
Body Features.Wire Range (mm [AWG]): 0.30-0.90 [22-18]
Product Type Features.Terminal Type: Receptacle
Product Type Features.Insulation Diameter (mm [in]): 5.84 [.230] Max.
Product Type Features.Mating Area Interface Dimensions (mm [in]): 6.35 x 0.81 [.250 x .032]
Product Type Features.Material: Brass
Product Type Features.Proprietary Name: Ultra-Fast
Product Type Features.Barrel Type: Closed Barrel
Product Type Features.Stud Diameter (mm [in]): 3.68 [0.145]
Product Type Features.Heavy Duty: No
Product Type Features.Terminal Shape: Spade Tongue
Product Type Features.Insulation: No
Product Type Features.Body Style: SOLISTRAND
Product Type Features.Stud Size: 6 [M3.5]

Specifications:

Type COPPER - OTHER
UNSPSC Code 43223300

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING
USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.