
KRAMER ELECTRONICS | 20-0481010 | VS-48HN/110V
HDMI Matrix Switcher, 4-Input/8-Output, 100 to 240 Volt AC, 50/60 Hertz, 40 Volt Ampere, 6.75 Gbps Bandwidth, 0 to 40 Deg C, 19" Width x 9.34" Depth x 1" Height
Features
- Maximum Data Rate
- HDTV Compatible
- HDCP Compliant
- HDMI Support: Deep Color, X.V.Color, Dolby TrueHD, Dolby Digital Plus, DTS-HD and Linear PCM 7.1 Surround Sound
- 3D Pass-Through
- Kramer Equalization and Re-Locking Technology: Rebuilds the Digital Signto Travel Longer Distance
- EDID Capture: Copies and Stores the EDID from a Display Device
- Output Disconnect for Each Output
- Front Panel Control Lockout
- Memory Locations: Stores Multiple Switches as Presets to be Recalled and Executed When Needed
- Commcation Support: Support for Kramer Protocol 2000 and Protocol 3000
- Front Panel, IR Remote, RS-232, Ethernet
- Worldwide Power Supply
Specifications:
UNSPSC Code | 45111800 |
---|
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.