GAI-TRONICS | 255-003RD
NEMA 4X Rugged Telephone Enclosure, Red, with Wall-mount RJ11 Jack

MFR PART #  255-003RD
PART #  625532
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

GAI-Tronics’ 255-003RD NEMA 4X weatherproof telephone enclosure, red, provides the protection necessary to make an inexpensive 2500 series wall telephone last many years in a less than perfect environment. Ideal uses include poolside, dockside, basebal l dugouts (bullpen communications), shipboard, garden centers, and anywhere a weatherproof telephone is needed. Options include spring door closure, keylock door, or hasp-lock hardware. A blank panel kit is also available to permit installation of peri pheral devices other than telephones.

Must be a reseller to purchase this product.

Features

  • Red, Non-metallic, Corrosion-proof Enclosure
  • Latching Door
  • NEMA 4X Weather Rating with Door Closed and Latched
  • Wall-mount RJ11 Jack (Designed for Connection of Standard 2500 series Telephone)
  • cUL/UL Listed (Type 4X)

Specifications:

Call Waiting NO
Caller ID NO
Data Port NO
Color RED
Flash Key NO
Hold Button NO
Intercom NO
Message Waiting NO
Mute Button NO
Redial NO
Speaker Phone NO
UNSPSC Code 43191500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.