IDEMIA IDENTITY & SECURITY | 293722301
MorphoWave XP MD Touchless 3D fingerprint scanner

MFR PART #  293722301
PART #  9876758
Minimum 1 Each
Call for Availability

Description

CPU: Nvidia AMR Cortex A15 Quad core, 2,1 GHz
4.3?? WVGA color capacitive touchscreen
Internal storage capacity:
16 GB Flash, 2GB RAM
40,000 user records (2 4 fingers each) for 1:N identification, extendable to 100,000 with
license
250,000 IDs inhorized user list
1 Million transaction logs
Network/Communication: Ethernet, RS485, RS422, USB (2), WI-FI and 4G options
Inputs/outputs: Wiegand In & Out (customizable
up to 512 bits), OSDP, Door relay, 3 GPI (including door monitoring), 3 GPO
Loueaker & microphone : intercom function
Audio & video player
Touchless fingerprint sensor: hand presence detection & QR code (printed) scanning capability
Tamper switches
Power supply: 12 to 24 V DC (2.5A min @12V)
Power over Ethernet with PoE+ switc
Operating conditions: Temperature: -10C to 55C
(14F to 131F), Humidity: 10%>80% (non
condensing)
Ingress protection: IP65
HxWxD 250152216 mm (9.968.5 in)
Weight: 2.2 kg (4.85 lb.)
EMC/Safety standards: CE, CB, FCC
RoHS, REACh and WEEE compli

Specifications:

Biometric Read Format FINGERPRINT
Product Type BIOMETRIC
UNSPSC Code 43211700

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.