ABB | 2CLA854110A1101
8541. 1 BL - 180 motion sensor - Soft White

MFR PART #  2CLA854110A1101
PART #  9800397
Minimum 1 Each
Call for Availability

Sign In For Pricing

Description

Color: Soft White
For automatic switching of devices dependent on motion and brightness.
For relay inserts 8141.4
For MOS-Fet insert 8141.3
With integrated selector switch for ON-AUTOMATIC-OFF (lockable).
Surveillance density: 18 sectors with 72 swiing segments.
Switch-off delay: 10 sec to 30 min or short-time pulse 1 sec adjustable.
Temperature range (Device): 0 C to 35 C
Detection range: frontal: 12 m, lateral: 8 m
Brightness limit value: 5 Lux - Up to daytime operation
Detection angle: 18
Mounting height: 0.8 m - 1.2 m

Specifications:

Motion Sensor Pet Immune NO
Motion Sensor Type PHOTO ELECTRIC
Mounting WALL MOUNTABLE
Style WIRELESS
Type PIR MOTION SENSOR
UNSPSC Code 46171600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.