ABB | 2CPX041276R9999
MS227 Busbar Module 630A

MFR PART #  2CPX041276R9999
PART #  9799612
Minimum 1 Each
Call for Availability

Description

Interior fitting module, CombiLine, mounted in cabinet, for Busbar system horizontal, Ratchet unit 2 GU = 300 mm, panel width 2 = 500 mm, 48 Space units, unequipped for the installation of, for busbar system 3-pole, Busbar alignment: horizontal, with b usbar holders ZX151, Busbar center distance: 60 mm, for maximum 3 Cu busbars, (busbars must be ordered separately), rated current maximum 630 A, covers out of Plastic, 90 degree press and turn closure, RAL 7035, Design of the cover: Closed, usuable as of the cabinet depth of 215 mm

Specifications:

Includes Pull Tape NO
Type ADAPTER
UNSPSC Code 39121311

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.