COMTROL CORPORATION | 32035-7
RocketLinx ES7510 Managed 10 Port Power over Ethernet 802.11af/at industrial Ethernet Switch with Gigabit

MFR PART #  32035-7
PART #  480552
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

This PoE Plus switch is designed to meet the high power and advanced management needs of critical PoE applications such as real-time IP video surveillance and wireless communication utilizing Wimax and IEEE 802.11 a/b/g/n access points.

Features

  • Eight 10/100BASE-TX PoE Plus ports and two Gigabit uplink ports
  • PoE ports support both 15.4W IEEE 802.3af and the latest 30W high power IEEE 802.3at standards
  • Total power budget is 200W with maximum 30W per port
  • Advanced redundant ring support with 5ms recovery time, for up to 4 x 100M Rings plus one Gigabit ring
  • SNMP and IEEE 802.1AB LLDP for network management
  • Tag-VLAN supporting multiple VLAN traffic isolation
  • LACP port trunking for bandwidth aggregation to support video surveillance
  • Redundant DC power inputs and alarm relay output
  • AC 1.5KV Hi-Pot isolation protection for ports and power
  • Wide operating temperature -40 to 70C (in IEEE 802.3af mode)

Specifications:

Type ETHERNET SWITCH (MANAGED)
UNSPSC Code 43222612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Great Britain. Anixter.com orders do not currently ship to addresses outside Great Britain or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Great Britain or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.