COMTROL CORPORATION | 32130-9
Power over Ethernet Plus Industrial switch, four PoE Plus ports and two Gigabit ports, UL294B certified, IEEE 802.3af & IEEE 802.3at compliant, 12/24 V DC voltage boost

MFR PART #  32130-9
PART #  541819
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

The Comtrol RocketLinx ACS7106 is a 6-port PoE Plus Ethernet switch purpose-built for delivering reliable power and data connections to access control and mobile surveillance applications.

Housed in a durable aluminum enclosure and capable of operating in a wide environmental temperature range, the ACS7106 offers features not found in typical IT-grade switches, including enhanced reliability and ruggedness, voltage boost circuitry for 12/24 V DC power connections, an alarm notification relay, and c ompliance with the stringent UL294 safety certification required by many cities for access control equipment.

Together, these enhanced capabilities and design details deliver the reliability and configuration options that make the Comtrol RocketLinx ACS7106 switch an ideal solution for integrating edge of network cameras and card readers into larger access control systems.

Applications

The Comtrol RocketLinx ACS7106 is a 6-port PoE Plus Ethernet switch purpose-built for delivering reliable power and data connections to access control and mobile surveillance applications.

Features

  • UL294/UL294B listed PoE Plus switch meets state and government requirements for Access Control installations
  • Certified with Siemens and HID access control products
  • Voltage boost technology: 12-24 V DC input power for easy integration with fire/alaraccess control power systems
  • Four 802.3af/802.3at compliant ports supporting up to 30W each
  • 100W PoE total power budget guarantees operation of high power devices
  • Mounting brackets designed to be used on perforated backplane for a Siemens accesstrol cabinet (see image)
  • Four 10/100BASE-TX Fast Ethernet ports and two Gigabit uplink ports for high bandwidth throughput
  • Relay alarm supporting 24 V DC at 1A for notification of Ethernet link and PoE power events
  • PoE compliant 1-event and 2-evclassification technology
  • Over-current and over-voltage protection on PoE output ports
  • Over-current protection at power input
  • Rugged aluminum, small form factor housing installs easily within access control panels
  • Extended temperature range o to 55C* for reliable operating in extreme environments
  • Easy plug-and-play installation eliminates costs and cabling complexity typical with rack mounted or individual PoE midspans

Specifications:

Type ETHERNET SWITCH (UNMANAGED)
UNSPSC Code 43222612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Great Britain. Anixter.com orders do not currently ship to addresses outside Great Britain or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Great Britain or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.