CHATSWORTH PRODUCTS (CPI) | 32620-E03
Motive Double-Sided Vertical Cable Manager; 84"H x 6"W x 23.6"D (2133 mm x 150 mm x 600 mm); Glacier White

MFR PART #  32620-E03
PART #  866410
Minimum 1 Each
Sign In For Inventory

Description

Cable Manager, Double-Sided, Vertical, 6" Width x 23.6" Depth x 84" Height, Steel and Aluminum, Glacier White Color

Features

  • Frame has an Extruded Aluminum Profile with an Integral Central Track
  • Large Radii are Designed into Many of the Frame Elements to Protect and Support Cables as They Enter and Exit the Manager
  • Touch Points are Highlighted in Blue for Easy Identification and Quick Adjustment
  • Dual-Hinged Door Opens to the Right or Left and Offers Push-to-Close Convenience
  • Hook Feature on Inside of Front Door Provides a Dedicated, Secure Location to Hang a Test Meter
  • Left and Right Side Assemblies with T-Shaped Cable Gides that Align with Rack-Mount Unit (U) Spaces on Rack
  • Dual-Hinged Front Door and Rear Door Assemblies, Central Track Assembly
  • Includes (4) Accessory Rods, (12) Cable Bundle Swivels, Installation and Assembly Hardware

Specifications:

UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.