CHATSWORTH PRODUCTS (CPI) | 34747-701
Large Radius Drop, Black

MFR PART #  34747-701
PART #  425502
Minimum 1 Each
Call for Availability

Description

Use to properly support cables as the cables exit or enter cable tray pathways. Secures cables through slots in the radius drop with cable straps or ties. Attaches to the bottom of side of the tray with two splice washers from the Splice Washer & Bolt Kit (P/N 34728-X01). Manufactured from .048 inch thick (1.2 mm) steel; 8.75 inch W x 3.2 inch H x 5 inch D (222 mm x 83.3 mm x 128 mm); curved surface is 8.75 inch W (222 mm) with a 3.5 inch (89 mm) radius. Zinc electroplate or black powder coat paint finish. Sold individually.

Specifications:

Components ACCESSORIES
Finish BLACK
Material STEEL
Type WIRE BASKET
UNSPSC Code 39131700

Data Sheets

SOLUTIONS GUIDE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.