CHATSWORTH PRODUCTS (CPI) | 35514-715
Evolution g1 Single-Sided Vertical Cable Manager; 96" H x 12" W x 13.2" D (2438 mm x 300 mm x 335 mm); Black

MFR PART #  35514-715
PART #  442129
Minimum 1 Each
Call for Availability

Description

Evolution g1 Single-Sided Vertical Cable Manager, 12"W x 7’H x 13.2"D (300 mm x 2.4 m x 335 mm), For use in two- and four-post open Rack Systems to create vertical pathways for storing and organizing premise cables, patch cords, equipment cords and jum per cords. Organizes cable by RMU using sturdy T-shaped guides with rounded edges. Door opens to right or left with a single knob and has the distinctive style similar to the TeraFrame Family of Cabinets. The manager’s solid contruction not only minimi zes deflection caused by large cables such as Cat 6a, but also features a full rectangular base that supports large cable bundles. Openings in the back allow cables to pass easily from front-to-rear. Fixed accessory panels support various cable managem ent accessories to divide the interior space and manage cable slack. Includes three Cable Distribution Spools.

Features

  • Contoured front door with easy-open knobs and vertical center feature in contrasting aluminum finish
  • Rigid cable manager with 1U spaced plastic T-shaped cable guides (fingers)
  • Three fixed accessory panels at the back of the cable manager
  • Three large cable distribution spools and cable distribution spool spacers included with 10 Inch Width (250 mm), 12 Inch Width (300 mm) and 15 Inch Width (380 mm) managers
  • Riveted and welded, steel and plastic construction

Specifications:

UNSPSC Code 24102001

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.