GENERAL CABLE | 355500.00
1-1C 225 STR TNC LOCOMOTIVE POLYRAD XT 2000V 125C GRY

MFR PART #  355500.00
PART #  2XL-0101
Minimum 1 Feet
Call for Availability

Features

  • Dual Temperature Rating at 125 Deg C/110 Deg C for Long Life, Higher Ampacities and Protection from Thermal Overloads
  • Excellent Flexibility and Free Stripping
  • Outstanding Thermal Stability at Elevated Temperatures
  • Maximum Flame Retardance and Low Toxiity
  • Excellent Low-Temperature Performance Suitable for Installation in Sub-Zero Conditions
  • Extra-Tough, Mechanically Rugged Irradiated Thermoset Insulation
  • Resistant to Most Oils and Chemicals
  • Meets Cold Bend Test at-55 Deg C
  • Meets Cold Impact Test 40 Deg C

Specifications:

Conductor Count 1 CONDUCTOR
Conductor Material TINNED OR COATED COPPER
Conductor Size 1 AWG
Conductor Type STRANDED
Earth/Ground Wires NO
Jacket Material XLPO-CROSS-LINKED POLYOLEFIN
Product Type TRANSIT
Screen/Shield UNSHIELDED
Voltage Range 2KV
UNSPSC Code 26121629

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.