GENERAL CABLE | 355530
313-1C 775 STR TNC LOCOMOTIVE POLYRAD XT XLP JKT GRY 2000V 125C HEAVY WALL INSU

MFR PART #  355530
PART #  2XL-3131-HW
Minimum 1 FEET
Call for Availability

Sign In For Pricing

Features

  • Dual Temperature Rating at 125 Deg C/110 Deg C for Long Life, Higher Ampacities and Protection from Thermal Overloads
  • Excellent Flexibility and Free Stripping
  • Outstanding Thermal Stability at Elevated Temperatures
  • Maximum Flame Retardance and Low Toxiity
  • Excellent Low-Temperature Performance Suitable for Installation in Sub-Zero Conditions
  • Extra-Tough, Mechanically Rugged Irradiated Thermoset Insulation
  • Resistant to Most Oils and Chemicals
  • Meets Cold Bend Test at-55 Deg C
  • Meets Cold Impact Test 40 Deg C

Specifications:

Conductor Count 1 CONDUCTOR
Conductor Material TINNED OR COATED COPPER
Conductor Size 313 KCMIL (AKA MCM)
Conductor Type STRANDED
Earth/Ground Wires NO
Jacket Material XLPO-CROSS-LINKED POLYOLEFIN
Product Type TRANSIT
Screen/Shield UNSHIELDED
Voltage Range 2KV
UNSPSC Code 26121629

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Great Britain. Anixter.com orders do not currently ship to addresses outside Great Britain or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Great Britain or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.