COMMSCOPE SYSTIMAX SOLUTIONS | 360-IP-HD-2U-IP-SD | 760093336
Sliding Adapter Panel Shelf, iPatch G2, 2U, High Density
Description
The SYSTIMAX 360 iPatch G2 High Density Fiber Shelf supports up to three iPatch G2 High Density pre-terminated InstaPATCH Plus modules for a total of 72 duplex LC ports (144 fibers) in a 2U footprint. The sliding shelf features the elegant SYSTIMAX 360 design and the alpha/beta module polarity orientation can be auto-detected and reported to System Manager software.
Features
- New, patent pending features save installation time and cost
- Dual pivoting gate
- Light welded design
- New two-piece universal saddle mount
- Delivered partially pre-assembled with swing open face
- Universal sliding taper bracket provides up to 7 degrees of taper
Specification Description
Brand: SYSTIMAX, iPatch, SYSTIMAX 360(tm)
Product Type: Intelligent fiber shelf
Fiber Type: OptiSPEED, 62.5 m multimode fiber, LazrSPEED 150, 50 m multimode fiber, LazrSPEED 300, 50 m multimode fiber, LazrSPEED 550, 50 m multimode fiber, TeraSPEED, zero water peak single-mode fiber
Depth: 12.75 in
Height: 3.50 in
Weight: 10.60 lb
Width: 19.00 in
Flammability Rating: UL 94 V-0
Operating Temperature: -5 C to +50 C (+23 F to +122 F)
Relative Humidity: Up to 95%, non-condensing
Safety Standard: Austel, CE, CSA, UL
Storage Temperature: -40 C to +70 C (-40 F to +158 F)
Color: Black, Cool gray
Interface: MPO
Shelf Movement: Sliding
Total Ports, quantity: 72
Material Type: ABS, Polycarbonate
Tech Info
ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant
Specifications:
Connector Type | LC |
---|---|
Enclosure Type | SY OPTISPEED |
Fiber Count | 144 |
UNSPSC Code | 43223328 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.